Shop All Chisels
Mayhew Pro
Cold Chisel, 3/4 in. x 7 in., Steel, BO
Mfr # 10212
Zoro # G0334236
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 5/8 in
- Tether Capable Not Tether Capable
- Material Steel
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10212
- Zoro # G0334236
- UPC # 045256102122
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3/4 in |
Length | 7 in |
Size | 3/4 in |
Shank Width | 3/8 in |
Overall Length | 7 in |
Blade Width | 3/4 in |
Blade Length | 0 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- VIKING Reduced Shank Bit, 1in, HSS, 135 Deg (VI 29860)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #24 (C22687)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8)
- Mayhew Pro Cutting and Shaping Tools