Shop All Chisels
Mayhew Pro
Cold Chisel, 1/2 in. x 6 in., Steel, BO
Mfr # 10205
Zoro # G0334260
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Not Tether Capable
- Material Steel
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10205
- Zoro # G0334260
- UPC # 045256102054
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Size | 1/2 in |
Blade Width | 1/2 in |
Overall Length | 6 in |
Blade Length | 0 in |
Shank Width | 7/16 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Standard Depth, Black Oxide (J7414)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (442267)
- MAG-MATE Magnet with Cable Holder, 14 lb. Pull (MX1000CBL1)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG STNDRD IM (GP1013MG)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel (10604)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- Mayhew Pro Cutting and Shaping Tools