Shop All Chisels
Mayhew Pro
Cold Chisel, 1 in. x 12 in., Steel, BO
Mfr # 10221
Zoro # G0334209
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Hex 3/4 in
- Tether Capable Not Tether Capable
- Material Steel
- Characteristics Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10221
- Zoro # G0334209
- UPC # 045256102214
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 in |
Length | 12 in |
Size | 1 in |
Shank Width | 3/4 in |
Blade Width | 1 in |
Blade Length | 0 in |
Overall Length | 12 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 20 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC20)
- MILWAUKEE TOOL Blade Clamp (42-68-0073)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- BASCO Socket Wrench For 2" And 3/4" Plugs (RWS)
- MAYHEW PRO Cold Chisel, 3/8 in. x 6 in., Steel, BO (10209)
- MAYHEW PRO Cold Chisel, 5/8 in. x 12 in., Steel, BO (10210)
- MAYHEW PRO Cold Chisel, 3/8 in. x 5-1/4 in., Steel, BO (10202MAY)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel (10604)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- URREA Cold Cut Chisel 1/2"x7/16" (86A-7/16)
- Mayhew Pro Chisels