Shop All Center Punches
Mayhew Pro
Center Punch, 4 in. L, Steel, Black Oxide
Mfr # 24000
Zoro # G0333910
original price:
$6.99
15% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Adjustable No
- Replaceable Point No
- Number of Pieces 1
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 24000
- Zoro # G0333910
- UPC # 045256240008
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 1/4 in |
Length | 4 in |
Shank Diameter | 1/4 in |
Overall Length | 4 in |
Details
Item | Center Punch |
Adjustable | No |
Replaceable Point | No |
Number of Pieces | 1 |
Material | Steel |
Finish | Black Oxide |
Point | 3/32 in |
Features | Used For piercing or Marking For Starting Drills |
Punch Type | Center Punch |
Adjustable Blow Force | No |
Container Type | Bulk |
Material Applications | Metal |
Tip Type | Point |
Insulated | No |
Replaceable Tip | No |
Weight | 0.05 lb |
Includes Handle | No |
Includes Handguard | No |
Shank Shape | Hexagon |
Description
Center Punch, Punch Type Center Punch, Tip Type Point, Shank Shape Hexagon, Shank Diameter 1/4 in, Overall Length 4 in, Container Type Bulk, Material Applications Metal, Includes Handguard No, Includes Handle No, Adjustable Blow Force No, Features Used For piercing or Marking For Starting Drills, Finish Black Oxide, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Muffler Assembly (67367)
- X1 TOOLS 1-1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2150x2)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 17 L (HC8555)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- MAYHEW PRO Center Punch, 5 in. L, Steel, Black Oxide (24002)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- GENERAL TOOLS HOLLOW STEEL PUNCH 1/2"" (1280M)
- WILLIAMS Williams Center Punch, 1/2 Pt, 6" (P-42)
- DASCO Pro 5/16 In. Center Punch (0531-0)
- Mayhew Pro Center Punches