Shop All Center Punches
Mayhew Pro
Center Punch, 4-1/2in L, Steel, Black Oxide
Mfr # 24001
Zoro # G0333901
original price:
$4.67
18% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Length 4 1/2 in
- Adjustable No
- Features Used For piercing or Marking For Starting Drills
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 24001
- Zoro # G0333901
- UPC # 045256240015
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/16 in |
Length | 4 1/2 in |
Shank Diameter | 5/16 in |
Overall Length | 4 1/2 in |
Details
Item | Center Punch |
Adjustable | No |
Features | Used For piercing or Marking For Starting Drills |
Finish | Black Oxide |
Replaceable Point | No |
Point | 5/32 in |
Number of Pieces | 1 |
Material | Steel |
Weight | 0.09 lb |
Tip Hardness | 55 to 57 HRC |
Container Type | Bulk |
Tip Type | Point |
Insulated | No |
Material Applications | Metal |
Adjustable Blow Force | No |
Includes Handle | No |
Replaceable Tip | No |
Shank Shape | Hexagon |
Punch Type | Center Punch |
Includes Handguard | No |
Description
The Mayhew Pro 24001 Center Punch is the perfect tool for creating holes in metal. The center punch can also be used to mark where you want to drill. This center punch has a 5/32" point that pierces or marks metal with ease. The black oxide finish protects against rust and corrosion, making it durable and long lasting. Designed for piercing or marking metal, this center punch measures 4 1/2 in. overall length and 5/16" diameter. You will not find a better quality center punch than the Mayhew Pro 24001 Center Punch at any price.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 1/4" (82534)
- MALCO AV1 Left Cut Aviation Snip (AV1)
- WESTWARD Nut Driver, Metric, Hollow Round, 13.0mm (401K81)
- MAYHEW PRO Center Punch, 5 in. L, Steel, Black Oxide (24002)
- MAYHEW PRO Center Punch, 4 in. L, Steel (24301)
- MAYHEW PRO Center Punch, 4 in. L, Steel, Black Oxide (24000)
- GREENLEE PUNCH UNIT ASSY RD .500 730 (730-1/2)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- MAYHEW PUNCH CENTER 3/8" (MY24002)
- GENERAL TOOLS Automatic Center Punch, Length 5 in, Length 5 in, Replaceable Point (77)
- Mayhew Pro Cutting and Shaping Tools