Shop All Chisels
Mayhew Pro
Cape Chisel, 1/4 in. x 5-5/8 in., Steel
Mfr # 10402MAY
Zoro # G0334297
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Length 5 5/8 in
- Hex 3/8 in
- Tether Capable Not Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Pro
- MFR # 10402MAY
- Zoro # G0334297
- UPC # 045256104027
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1/4 in |
Length | 5 5/8 in |
Size | 1/4 in |
Blade Width | 1/4 in |
Overall Length | 5 3/4 in |
Shank Width | 3/8 in |
Description
The Mayhew Pro 10402MAY Cape Chisel is a flat chisel designed for cutting flat grooves for keyways or slots. The black oxide finish gives the chisel a distinctive look, while also protecting it from rust and corrosion. With a hex size of 3/8 in., this steel chisel has been designed to be used with any wrench. Its length is 5 5/8 in., and its tip size is 1/4 in.. This Mayhew Pro Flat Chisel will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Filter Collection Bag Kit for (708636MF)
- STARRETT Combination Set (434-12-4R)
- TITAN 3/8" Drive SAE, 8 pcs (15203)
- WILLIAMS Williams Combination Wrench, 12 pt., 7/8" (1228SC-TH)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- MAYHEW PRO Diamond Point Chisel, 3/8in x 7in, Steel (10604)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MAYHEW 2.25 x 0.75 in. Mason Chisel with Safety Handguard (MY35705)
- Mayhew Pro Cutting and Shaping Tools