Shop All Automotive Specialized Tools
Mayhew
Pneumatic Separating Fork 1-1/8"- 29 mm
Mfr # 31934
Zoro # G1078854
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 31934
- Zoro # G1078854
- UPC # 00045256319346
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Details
Item | Pneumatic Separating Fork 1-1/8"- 29 mm |
Description
Pneumatic Separating Fork 1-1/8 In.- 29 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER 99-06 GM SILVERADO/SIERRA LB DIAMOND W/O HOLES ULTIMATE BEDRAIL CAP (49502)
- FEL-PRO 10 1/4X 36X 1/16Victocor Bulk Material, 2498 (2498)
- BENDIX Governor, Air Compressor, D-2, 100-120 Psi (275491N)
- CHAMPION SPARK PLUGS Rcj6Y:Copper Plus Small Eng Pr-Each/Bx-4,852 (852)
- MAYHEW Pneumatic Shake N Break Set, 2Pc (32029)
- MAYHEW Pneumatic Separating Fork 15/16"-23 mm (31932)
- MAYHEW Pneumatic Hammer, 18" (32002)
- MAYHEW WELD WAKKER 2pc SEAM CUTTING (MY60005)
- MAYHEW PLIERS HOSE CLAMP (MY28680)
- MAYHEW Pneumatic Double-Cut Body Ripper (31956)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD QuickFlow Drill Pump (71196)
- Mayhew Automotive Specialized Tools