Shop All Air Hammers
This Product is Discontinued
Mayhew
Pneumatic Hammer Set, 4 pcs. (Discontinued)
Mfr # 32025
Zoro # G1265879
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (1) 8" Pneumatic Hammer, (1) 4-1/4" Pneumatic Hammer, (1) 6" Pneumatic Hammer, (1) 12" Pneumatic Hammer
- Overall Length 4 1/4 in, 6 in, 8 in, 12 in
- Shank Size 0.401 in
- Chisel Tip Width 1 in
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 32025
- Zoro # G1265879
- UPC # 045256320250
- Country of Origin United States
- Category Air Hammers
Dimensions
Overall Length | 4 1/4 in, 6 in, 8 in, 12 in |
Shank Size | 0.401 in |
Chisel Tip Width | 1 in |
Details
Item | Punch |
Includes | (1) 8" Pneumatic Hammer, (1) 4-1/4" Pneumatic Hammer, (1) 6" Pneumatic Hammer, (1) 12" Pneumatic Hammer |
Shank Shape | Round |
Point Type | Riveting Head |
Compatible with Product Type | Air Hammer |
Chisel Collar Type | Round |
Non-Sparking | No |
Description
Punch, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 4 1/4 in, 6 in, 8 in, 12 in, Point Type Riveting Head, Chisel Tip Width 1 in, Chisel Collar Type Round, Compatible with Product Type Air Hammer, Includes (1) 8 In. Pneumatic Hammer, (1) 4-1/4 In. Pneumatic Hammer, (1) 6 In. Pneumatic Hammer, (1) 12 In. Pneumatic Hammer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.