Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pinch Bars, Pinch Point Bar, 36 In. L
Mfr # 75008
Zoro # G5135051
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blast Finish
- Features Angled Chisel End for Extra Leverage, Long Tapered End
- Material Steel
- Pry Bar Sub-Category Pry Bars
- Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 75008
- Zoro # G5135051
- UPC # 045256750088
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 in |
Dia. | 7/8 in |
Bar Width | 7/8 in |
End Width | 1 in |
Description
The Mayhew 75008 Pinch Bars are designed to provide the leverage you need when prying and pulling nails. These pinch bars can also be used as wrecking bars, and come with a curved end that helps you get into tight spaces. The forged, machined and heat treated steel construction of these pinch bars makes them durable and sturdy. They have a steel blast finish that resists corrosion. Their 1 1/4 in thickness provides plenty of power behind each strike or pull, while their 36 in length gives you added reach for those hard to reach spots. The standard tool tether capability allows you to use this bar without needing an additional accessory. With its curved end and powerful design, the Mayhew 75008 Pinch Bars are just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/4" 26 ft.-lb. Air Ratchet Wrench (CP825C)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- INTERNAL TOOL A Rc-031-750 Reverse Corner Rounder (67-1410-C)
- MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L (75003)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75005)
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- MAYHEW PRY BAR STRAIGHT (36S) RED (MY14107)
- MAYHEW SCREDWRIVER PRY BAR 17" (MY40111)
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- Mayhew Pullers and Separators