Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pinch Bars, Pinch Point Bar, 24 In. L
Mfr # 75003
Zoro # G5135067
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blast Finish
- Features Angled Chisel End for Extra Leverage, Long Tapered End
- Material Steel
- Pry Bar Sub-Category Pry Bars
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 75003
- Zoro # G5135067
- UPC # 045256750033
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 7/8 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 7/8 in |
Description
Pinch Point Bar, Type Pry Bars, End Style Chisel, Bar Width 3/4 in, Overall Length 24 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 7/8 in, Tether Ready No, Bar Color Steel Blast Finish, Bar Material Steel, Features Angled Chisel End for Extra Leverage, Long Tapered End, Finish Blast, Handle Color Steel Blast Finish, Includes Handle No, Series LINE-UP, Standards ASME, Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs (3670S)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- MAYHEW Pinch Bars, Pinch Point Bar, 36 In. L (75008)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75005)
- MAYHEW 42-C DOMINATOR 42" CURVED PRY BAR (MY14118)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- MAYHEW Pry Bar-Curved 42C, Red (14118)
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar (40152)
- Mayhew Pullers and Separators