Mayhew

Pinch Bars, Pinch Point Bar, 14 In. L


product price: $13.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray
  • Features Shot Blasted Finish is Added for a Comfortable Grip and Durability
  • Material CV Steel
  • Overall Width 1/2 in
  • Pry Bar Sub-Category Pinch Bars
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 14 in
Overall Width 1/2 in
Dia. 5/8 in
End Width 2 1/2 in
Bar Width 1/2 in

Description

Pinch Point Bar, Type Pinch Bars, End Style Chisel, Point, Bar Width 1/2 in, Overall Length 14 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Straight, End Width 2 1/2 in, Tether Ready No, Bar Color Gray, Bar Material Steel, Features Shot Blasted Finish is Added for a Comfortable Grip and Durability, Finish Shot Blast, Handle Color Gray, Includes Handle No, Standards ANSI, Weight 0.72 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.