Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 7-7/8in.L, 5/16in. Tip
Mfr # 71503
Zoro # G2638505
product price: $5.59
/ea
Sold in multiples of 12 for $67.08
$67.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Tip Size (In.) 5/16 in
- Hex (In.) 7/16 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 71503
- Zoro # G2638505
- UPC # 045256715032
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 7/8 in |
Tip Size (In.) | 5/16 in |
Hole Diameter | 5/16 in |
Overall Length | 8 in |
Tip Diameter | 5/16 in |
Tip Size | 5/16 in |
Taper Length | 3 1/2 in |
Shank Width | 7/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 7/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- ALC Siphon Gun, w/Foot Pedal Type Cabinets (11665)
- GEARWRENCH 13mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86413)
- VEGA TORx(R) L-Key (Short), 6 (LT06S)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- MAYHEW Bearing Race Punch, Steel, 9/16in. Tip (24551)
- MAYHEW Punch Set, 3-pcs. (89082)
- STM 18 Extra Long Drive Pin Punch (606240)
- Mayhew Hand Held Punches