Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 7-7/8in.L, 3/8in. Tip
Mfr # 71504
Zoro # G2638511
product price: $5.79
/ea
Sold in multiples of 12 for $69.48
$69.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 71504
- Zoro # G2638511
- UPC # 045256715049
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 7/8 in |
Tip Size (In.) | 3/8 in |
Hole Diameter | 3/8 in |
Tip Size | 3/8 in |
Taper Length | 3 1/2 in |
Tip Diameter | 3/8 in |
Overall Length | 8 in |
Shank Width | 1/2 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-905 Struck/Weathered Jointer, Steel Plated 5/8" (21-905)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (40-250 Ft./Lbs), 1/2" Dr " (PREC3FR250F)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 1-1/16" (80612)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- MAYHEW PUNCH PIN 413-2MM METRIC (MY21232)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- Mayhew Cutting and Shaping Tools