Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 7-7/8in.L, 3/16in. Tip
Mfr # 71501
Zoro # G2105008
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 71501
- Zoro # G2105008
- UPC # 045256715018
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 7/8 in |
Tip Size (In.) | 3/16 in |
Taper Length | 3 1/2 in |
Overall Length | 8 in |
Tip Size | 3/16 in |
Tip Diameter | 3/16 in |
Shank Width | 3/8 in |
Hole Diameter | 3/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-2X-5PK)
- WILLIAMS Williams Pinch Bar, 5/8" Flat, 14" (C-80)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- DRILL AMERICA 11/16"-16 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 11/16"-16 (T/A54817)
- MAYHEW PUNCH TAPER 3/16" PNT 1999 (MY31999)
- MAYHEW PUNCH LONG PIN 1/8" 150 LINE SERIES (MY15081)
- MAYHEW PUNCH REG LINE-UP 3/8" (MY22017)
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- MAYHEW PUNCH PIN 1/4" (MY21005)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- Mayhew Cutting and Shaping Tools