Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 7-7/8in.L, 1/8in. Tip
Mfr # 71500
Zoro # G2104971
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew
- MFR # 71500
- Zoro # G2104971
- UPC # 045256715001
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 7/8 in |
Tip Size (In.) | 1/8 in |
Tip Diameter | 1/8 in |
Hole Diameter | 1/8 in |
Overall Length | 8 in |
Shank Width | 5/16 in |
Taper Length | 3 in |
Tip Size | 1/8 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- EATON BUSSMANN Puller, Fuse, Small, Color: White (FP-6)
- WERA Screwdriver 1/8 in Round (5008008001)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793089)
- MAYHEW Pilot Punch, Black, 3mm Tip, 1/4 x 4 in (25017)
- MAYHEW HOLLOW PUNCH 28 PC KIT (MY66080)
- MAYHEW Pilot Punch, Black, 3/8 in Tip, 1/2 x 6 in (25009)
- MAYHEW PUNCH REG LINE-UP 1/4 X 14" (MY22007)
- MAYHEW 3/32In. Pin Punch (21001)
- MAYHEW PUNCH BRASS LINE-UP121 7/16" (MY25096)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- Mayhew Cutting and Shaping Tools