Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 4in.L, 1/4in. Tip
Mfr # 21707
Zoro # G2638548
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21707
- Zoro # G2638548
- UPC # 045256217079
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/4 in |
Taper Length | 1 1/4 in |
Shank Diameter | 3/8 in |
Overall Length | 4 in |
Tip Diameter | 1/4 in |
Hole Diameter | 1/4 in |
Tip Size | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Round, Shank Diameter 3/8 in, Grip Style Knurled, Hole Diameter 1/4 in, Overall Length 4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Mandrel-Plastic 2.0 39265 (39265)
- AIRLOC Vibe Iso Pad 8 In x 8 In, PK4 (D280)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW Bearing Race Punch, Steel, 1/2in. Tip (24549)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- Mayhew Cutting and Shaping Tools