Shop All Hand Held Punches
Mayhew
Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in
Mfr # 21500
Zoro # G5158535
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 8 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Meets/Exceeds ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21500
- Zoro # G5158535
- UPC # 045256215006
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 8 in |
Tip Size (In.) | 1/8 in |
Taper Length | 3 in |
Hole Diameter | 1/8 in |
Shank Width | 5/16 in |
Tip Size | 1/8 in |
Tip Diameter | 1/8 in |
Overall Length | 8 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- GS TOOLING R8 JT33 Jacobs Taper Adapter (534468)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- MAYHEW â„¢ 3/16 in. Regular Solid Punch (20002)
- MAYHEW SOLID 3/32 PUNCH 5" LONG (MY20000)
- MAYHEW Pilot Punch, Black, 3mm Tip, 1/4 x 4 in (25017)
- MAYHEW PUNCH HOLLOW HANDLE F/MED (MY50500)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- MAYHEW Pilot Punch, Blk, 5/16 in Tip, 7/16 x 6 in (25008)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- Mayhew Cutting and Shaping Tools