Shop All Hand Held Punches
Mayhew
Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in
Mfr # 21401
Zoro # G5190157
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 10 in
- Tip Size (In.) 1/2 in
- Hex (In.) 3/4 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew
- MFR # 21401
- Zoro # G5190157
- UPC # 045256214016
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 10 in |
Tip Size (In.) | 1/2 in |
Hole Diameter | 1/2 in |
Tip Size | 1/2 in |
Taper Length | 2 1/4 in |
Shank Width | 3/4 in |
Overall Length | 10 in |
Tip Diameter | 1/2 in |
Description
The Mayhew 21401 Pin Punch is the perfect tool for driving and removing pins. It has a black oxide finish, making it both durable and stylish. The steel pin punch has a black oxide finish that gives it a sleek look while also protecting it from rust and corrosion. It also features a 1/2 in tip size, 3/4 x 10 in length, and 1/2 in hex size. With its tether capability, you can attach this pin punch to your belt or wrist strap when not using it. This Mayhew Pin Punch is an essential tool for anyone working with pins on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- MAYHEW PUNCH PIN 1/4" (MY21005)
- MAYHEW PUNCH REG LINE-UP 3/8" (MY22017)
- MAYHEW PUNCH PIN KIT 5PC 704K-M (MY62056)
- MAYHEW â„¢ 3/16 in. Regular Solid Punch (20002)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- Mayhew Cutting and Shaping Tools