Shop All Nail Sets
Mayhew
Pilot Punch Set, Not Tether Capable
Mfr # 62258
Zoro # G1016985
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Sizes Included 1/16 x 2-3/4, 5/64 x 3-1/4, 3/32 x 3-1/2, 1/8 x 4, 5/32 x 4-1/2, 3/16 x 4-1/2, 7/32 x 5, 1/4 x 5-1/2, 5/16 x 6, 3/8 x 6, 7/16 x 6, 1/2 Tip x 6 in
- Features Available in Many Fractional and Metric Sizes, Drive and Remove Roll Pins and Other Hollow Tension Pins
- Length 2-3/4 in to 6 in
- Includes 1/2 in x 6 in, 1/4 in x 5 1/2 in, 1/8 in x 4 in, 3/16 in x 4 1/2 in, 3/32 in x 3 1/2 in, 3/8 in x 6 in, 5/16 in x 6 in, 5/32 in x 4 1/2 in, 5/64 in x 3 1/4 in, 7/16 in x 6 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | 1/16 x 2-3/4, 5/64 x 3-1/4, 3/32 x 3-1/2, 1/8 x 4, 5/32 x 4-1/2, 3/16 x 4-1/2, 7/32 x 5, 1/4 x 5-1/2, 5/16 x 6, 3/8 x 6, 7/16 x 6, 1/2 Tip x 6 in |
Length | 2-3/4 in to 6 in |
Punch Taper Length | 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in |
Overall Length | 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in |
Tip Diameter | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in |
Description
Roll Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 12, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, Includes 1/2 in x 6 in, 1/4 in x 5 1/2 in, 1/8 in x 4 in, 3/16 in x 4 1/2 in, 3/32 in x 3 1/2 in, 3/8 in x 6 in, 5/16 in x 6 in, 5/32 in x 4 1/2 in, 5/64 in x 3 1/4 in, 7/16 in x 6 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 4" L x Nail-Embedded Wood, Plastic, & Non-Ferrous Metals Cutting Reciprocating Saw Blade (R810B7)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20025000)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- MAYHEW Pilot Punch Set, Not Tether Capable (62254)
- DASCO PRO Nail Set, 1/32" Tip x 4" L, Black Oxide (696)
- Mayhew Nail Sets