Shop All Hand Held Punches
Mayhew
Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in
Mfr # 25001
Zoro # G5190141
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 1/4 in
- Tip Size (In.) 5/64 in
- Hex (In.) 3/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 25001
- Zoro # G5190141
- UPC # 045256250014
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 3 1/4 in |
Tip Size (In.) | 5/64 in |
Hole Diameter | 5/64 in |
Tip Diameter | 5/64 in |
Shank Diameter | 1/4 in |
Overall Length | 3 1/4 in |
Tip Size | 5/64 in |
Taper Length | 1 1/2 in |
Description
Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 5/64 in, Tip Type Ball, Shank Shape Round, Shank Diameter 1/4 in, Grip Style Knurled, Hole Diameter 5/64 in, Overall Length 3 1/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Portable Band Saw Blade, 18 TPI, 28-3/4" L (E-04139)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- MAYHEW Punch Set, 3-pcs. (89082)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- MAYHEW PUNCH HOLLOW HANDLE F/MED (MY50500)
- STARRETT Pin Punch 7/32IN (565F)
- Mayhew Hand Held Punches