Shop All Hand Held Punches
Mayhew
Pilot Punch, Blk, 5/16 in Tip, 7/16 x 6 in
Mfr # 25008
Zoro # G5158492
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 5/16 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 25008
- Zoro # G5158492
- UPC # 045256250083
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 5/16 in |
Shank Width | 7/16 in |
Overall Length | 6 in |
Tip Size | 5/16 in |
Hole Diameter | 5/16 in |
Creates Hole Diameter | 5/16 in |
Description
Pilot Punch, Punch Type Roll Pin Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Round, Shank Width 7/16 in, Hole Diameter 5/16 in, Overall Length 6 in, Container Type Bulk, Includes Handguard No, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide, Insulated No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252MU WM25CT)
- MAYHEW PUNCH PIN BRASS 6 PC KIT (MY67006)
- MAYHEW PUNCH REG LINE-UP 5/16 X 16" (MY22008)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- AJAX TOOL WORKS PUNCH 7/8" X 6" HAND HELD CENTER (AJ565)
- Mayhew Hand Held Punches