Shop All Hand Held Punches
Mayhew
Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in
Mfr # 25015
Zoro # G5158501
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 1/4 in
- Hex (In.) 3/16 in
- Tether Capable Tether Capable
- Design 1-piece
- Meets/Exceeds ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 25015
- Zoro # G5158501
- UPC # 045256250151
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 3 1/4 in |
Tip Diameter | 2 mm |
Shank Diameter | 1/4 in |
Taper Length | 1 1/2 in |
Hole Diameter | 2 mm |
Overall Length | 3 1/4 in |
Tip Size | 2 mm |
Description
Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 2 mm, Tip Type Ball, Shank Shape Round, Shank Diameter 1/4 in, Grip Style Knurled, Hole Diameter 2 mm, Overall Length 3 1/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Taper Length 1 1/2 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNA Tool Balancer, 63" Stroke, 0.88-1.76 lb Capacity (9301)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 22 250 T BKA)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXD3)
- MAYHEW Solid Punch, Steel, 6-1/2in.L, 3/8in. Tip (20301)
- MAYHEW Pin Punch, Steel, 4in.L, 1/4in. Tip (21707)
- MAYHEW 413-1/8 Pin Punch (71002)
- MAYHEW â„¢ 1/4 in. x 3/8 in. Pin Punch (21005)
- MAYHEW Pilot Punch, Black, 4mm Tip, 1/4 x 4-1/2 in (25019)
- MAYHEW Pilot Punch, Black, 7/16 in Tip, 5/8 x 6 in (25010)
- S & H INDUSTRIES PUNCH BRASS BAR (KE77244)
- Mayhew Cutting and Shaping Tools