Shop All Hand Held Punches
Mayhew
Pilot Punch, Black, 1/2 in Tip, 5/8 x 6 in
Mfr # 25011
Zoro # G5158553
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 1/2 in
- Hex (In.) 5/8 in
- Tether Capable Tether Capable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 25011
- Zoro # G5158553
- UPC # 045256250113
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 1/2 in |
Tip Diameter | 1/2 in |
Shank Diameter | 5/8 in |
Hole Diameter | 1/2 in |
Overall Length | 6 in |
Taper Length | 4 in |
Tip Size | 1/2 in |
Description
Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 1/2 in, Tip Type Ball, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Knurled, Hole Diameter 1/2 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 18 Piece SAE L-Shape Hex Key Set, 10118 (10118)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- OSG Sp Flute Tap, Mod Bottom, 5/16x24, V Coat (1650502208)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- MAYHEW PUNCH HOLLOW HANDLE F/MED (MY50500)
- MAYHEW PUNCH Pin 413-1/8" (MY21002)
- MAYHEW â„¢ 3/16 in. Regular Solid Punch (20002)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- MAYHEW Bearing Race Punch, Steel, 1/2in. Tip (24549)
- MAYHEW Bearing Race Punch, Steel, 9/16in. Tip (24551)
- HOUGEN-OGURA 1/2 in. Round Punch (76360)
- Mayhew Cutting and Shaping Tools