Shop All Abrasive Wheel Adapters
Mayhew
OAL 6"
Mfr # 32041
Zoro # G202676963
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Width 3/4 in
- Height 3/4 in
- Pin Length 3 in
- Rockwell Hardness 50 to 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 32041
- Zoro # G202676963
- UPC # 45256320410
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Length (In.) | 6 in |
Width | 3/4 in |
Height | 3/4 in |
Pin Length | 3 in |
Details
Rockwell Hardness | 50 to 54 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- 3M Paper Disc Roll, 5in.dia., P120, PK250 (7100010692)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- PFERD P.O.P. Thread Adapter - 5/8-11 to 3/8-24 (84647P)
- 3M Disc Retainer Nut, 1/2in 11 Int, PK10 (05621)
- HHIP 3 X 7/8 X 1-1/4" D11A2 Flaring Cup Diamond Wheel (2405-3875)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- PFERD POLICLEAN® Drive Arbor - 1/4" Shank, 1/2" Bore - Single Wheel (44835)
- DREMEL Dremel 114-EZ402 Ez Lock Mandrel (114-EZ402)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- Mayhew Abrasive Wheel Adapters