Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Nail Pullers, Nail Puller, 15 In. L
Mfr # 41102
Zoro # G2817141
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Features 90 Degrees F Head, Available in Single, Double and Combination Ends
- Material CV Steel
- Overall Length 15 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 41102
- Zoro # G2817141
- UPC # 045256411026
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Bar Width | 5/8 in |
End Width | 5 1/4 in |
Description
The Mayhew 41102 Nail Puller is the ideal tool for removing nails and other fasteners. It features a heavy-duty design, making it suitable for even the toughest jobs. The nail puller has a 5/8 in. thickness and 15 in. length. Made of CV steel, this nail puller is strong enough to pry out nails with ease. With its gray color, you can easily find this tool among other tools in your work area. If you are looking for a reliable nail puller, look no further than the Mayhew 41102 Nail Pullers 15 In. L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- SUNBELT Plastic File Handle 3.35" x0.85" x0.9" (A-B1FH3)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MAYHEW PRY BAR SET STRAIGHT & CURVED 3 PC (MY14074)
- MAYHEW PRY BAR STRAIGHT (42S) RED (MY14108)
- MAYHEW PRY BAR CURVED DOMINATOR 5 pc SET (MY61366)
- MAYHEW Line Up Pry Bar Set, Pieces 3 (61306)
- MAYHEW PRY BAR STRAIGHT (31S) RED (MY14106)
- MAYHEW PRY BAR DOMINATOR 10" (MY60137)
- BOJO TOOLS Flat Forked Pry Bar Tool (ATH-7-XNGL)
- Mayhew Pullers and Separators