Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Nail Pullers, Nail Puller, 10 In. L
Mfr # 41100
Zoro # G3180441
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features 90 Degrees F Head, Available in Single, Double and Combination Ends
- Material CV Steel
- Overall Length 10 in
- Overall Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 41100
- Zoro # G3180441
- UPC # 045256411002
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 10 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Bar Width | 5/8 in |
End Width | 5 in |
Description
This Mayhew 41100 Nail Puller is a great tool for prying nails out of wood and other materials. The wrecking bar has a tether capable design, allowing you to connect it to your belt loop or tool bag so that it doesn't get lost. It also has a hook on the end of the nail puller which can be used as an alternative to the claw. Made from CV steel, this 10 in. nail puller is 5/8 in. thick and gray in color. This Mayhew 10" Nail Puller is the ideal addition to your tool kit if you need something for pulling nails out of different surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fibr-5 Fiber-Gel Cable Pulling 5Gallon (GEL-5)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- DRILLCO 8MM X 1.25, CARBON BOTTOM TAP - 2000C (20C080BB)
- MAYHEW Screwdriver Handle Pry Bar, Steel, 17in.L (40111)
- MAYHEW Pinch Bars, Pinch Point Bar, 14 In. L (75125)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L (75003)
- MAYHEW Pry Bar Set, Pieces 3, Alloy Steel (61350)
- MAYHEW Pry Bars, Alignment Pry Bar, 42 In. L (40023)
- MAYHEW 3PC LINEUP PRY BAR SET (MAY61306)
- Mayhew Pullers and Separators