Shop All Punch & Chisel Sets
Mayhew
Mayhew Tools MAY-32042 0.31 x 6 in. Pneumatic Pin & Drift Punch
Mfr # MAY-32042
Zoro # G804019243
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # MAY-32042
- Zoro # G804019243
- UPC # 45256320427
- Country of Origin China
- Category Punch & Chisel Sets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Standard .401 turn type Parker shanks for air guns
- Fully Hardened and tempered shock resistant tool steel
- Black oxide finish to prevent corrosion
- Pin Length: 3
- Point Size: 0.308
- Rockwell: 50 - 54
- Size: 0.31 x 6 in.
- Dimension: 0.75 x 0.75 x 6 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Ratchet Wrench, General, 8-2/5 In. L (105-L2)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 1-15/1 (62-T9)
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- MAYHEW 6PCPNCHCHS KIT (MAY61005)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- MAYHEW PUNCH PILOT 112-3/8 #10 (MY25009)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- MAYHEW 14 Piece Punch And Chisel Set (61044)
- MAYHEW PUNCH PILOT 9 pc KIT 109-K (MY62252)
- Mayhew Punch & Chisel Sets