Shop All Air Tool Chisels
Mayhew
Mayhew Tools MAY-31970 Wide Air Chisel - 8.5 in.
Mfr # MAY-31970
Zoro # G603749716
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # MAY-31970
- Zoro # G603749716
- UPC # 747925369781
- Country of Origin China
- Category Air Tool Chisels
Description
Features
- Blade width - 2 in.
- Shank - 0.40
- Length - 8.5 in.
- Remove gaskets, rust, undercoating, paint, floor tile face area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 1/16 in Round (26316)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- MAYHEW HAMMER PNEUMATIC 18" (MY32002)
- MAYHEW CHISEL REG CAPE 150-3/16" (MY10401)
- MAYHEW HAMMER PNEUMATIC OAL 4" 1982 (MY31982)
- MAYHEW CHISEL PNEUMATIC 2" 1970 CARDED (MY31970HT)
- MAYHEW HAMMER PNEUMATIC 6" 1987 (MY31987)
- MAYHEW CHISEL REG CAPE 150-1/4" (MY10402MAY)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- Mayhew Air Tool Chisels