Mayhew Tools MAY-14124 The Big Stick Dominator
Mfr # MAY-14124
Zoro # G303798656
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # MAY-14124
- Zoro # G303798656
- UPC # 45256141244
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Description
The Big Stick is now the biggest Dominator pry bar at 54 in. in overall length with a blade made out of 0.87 in. steel and an overall weight of 13lbs. Hardened and tempered alloy steel shaft runs from the cutting edge through the handle to deliver maximum durability and prying power. Black oxide finish prevents corrosion and reinforces long lasting durability. 23 in. Angled tip for increased leverage and maximum lift, beveled tip designed to rest more securely on surfaces. Capped end allows for striking without damaging the handle and serves as a shock absorber, reducing hand fatigue. Made in the USA and backed by a . Delivering tremendous force, the Big Stick is ideal for any heavy duty lifting or prying applications.
Specifications- Blade Style: Curved
- Country of Origin: United States of America
- Dimension: 1.9 x 1.9 x 54 in.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Caliper Extender Kit, 71 Inch (Z2571)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440232)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- MAYHEW 3PC LADY FOOT PRY BAR SET (MAY60150)
- MAYHEW PRY BAR STRAIGHT (42S) RED (MY14108)
- MAYHEW DOUBLE NAIL PULLER (41101)
- MAYHEW JIMMY BAR PLATED 1/2" X 15" (MY49000)
- MAYHEW 7-C 12 in. Dominator Prybar (60140)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- S&G TOOL AID MULTI-PURPOSE PRY TOOL 1-1/2" (SG87854)
- Mayhew Pullers and Separators