Shop All Hooks and Picks
Mayhew
Mayhew Tools MAY-13211 6 in. Pick Mini Long 90 deg Bent Pro
Mfr # MAY-13211
Zoro # G804168682
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # MAY-13211
- Zoro # G804168682
- UPC # 45256132112
- Country of Origin China
- Category Hooks and Picks
Description
Each different length, shape and bend angle was specifically designed for ease of access into tight or unique spaces, providing leverage in close quarters, positioning or retrieval of parts and easily maneuver around obstacles that otherwise would be troublesome.
Features- Pick Mini Long 90 deg Bent Pro
- Our products fulfill the requirements of our end users
- Assured for high quality and standards
- Degree: 90 deg
- Size: 6 in.
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Phillips Screwdriver, 3 (29550)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Large Flex & Easy-Slide Belt Attachment (WEB-HD-ES-LF-BLK-A)
- SKB Olive Drab Green Protective Case, 39.04"L x 16.81"W x 6.84"D (3I-3614-6M-L)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1312)
- MAYHEW Progrip Pick-Hose And Clamp (13232)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- MAYHEW 10 Lb. Mag Pick-Up Tool (17962)
- MAYHEW Set ProGrip Hook & Pick 4pc (MY13094)
- MAYHEW 9-3/4 Long 8-Pc Hook Pick (17990)
- MAYHEW PICK SET O-RING REMOVER 4PC (MY13098)
- MAYHEW Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- Mayhew Hooks and Picks