Mayhew

Mayhew Tools 479-74000 415 1-4 Inch Center Punch


product price: $24.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mayhew
  • MFR # 479-74000
  • Zoro # G804048588
  • UPC #
    45256740003
  • Country of Origin United States
  • Category Center Punches

Description

  • Tip Size: 3/32".
  • Stock Size: 1/4".
  • Stock Shape: Hex.
  • Overall Length: 4".
  • Tip Type: Pointed.
  • Material: Alloy Steel.
  • Finish: Sand Blasted.
  • Type: Center Punch.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.