Shop All Chisels
Mayhew
Mayhew Tools 479-70205 70-1-2 Inch Cold Chisel Unpolished
Mfr # 479-70205
Zoro # G104021939
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Cold Chisel Unpolished.
Cutting Width: 1/2 in.
Stock Size: 7/16 in.
Stock Shape: Hex.
Length: 6 in.
Material: Alloy Steel.
Finish: Sand Blasted.
Tip Type: Beveled.
Type: Economy Finish.
Quantity: 12 per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- WIHA Insulated Nut Driver 12.0mm (32233)
- MAKITA 18V LXT® Starter Pack (5.0Ah) (BL1850BDC1)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- MAYHEW COLD CHISEL 5/16 X 5 (MY10202)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- MAYHEW Mayhew Cold Chisel, 7/16 in Tip, 6 in OAL, Steel Blade (70204)
- MAYHEW Chisel, 1/4in. Tip, 5in. L, Cold (70200)
- MAYHEW CHISEL FLOORING CHISEL 2-1/2" (MY12310)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- Mayhew Chisels