Mayhew

Mayhew Tools 479-70202 70-3-8 Inch Cold Chisel Unpolished


product price: $24.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mayhew
  • MFR # 479-70202
  • Zoro # G604021910
  • UPC #
    45256702025
  • Country of Origin China
  • Category Chisels

Description

  • Cutting Width: 3/8".
  • Stock Size: 5/16".
  • Stock Shape: Hex.
  • Length: 5-1/2".
  • Material: Alloy Steel.
  • Finish: Sand Blasted.
  • Tip Type: Beveled.
  • Type: Economy Finish.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.