Mayhew

Mayhew Tools 479-24200 222 Center Punch Miniature


product price: $80.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Tip Size: 1/4".
  • Stock Size: 3/32".
  • Stock Shape: Round, Knurled.
  • Pin Handle Overall Length: 3-1/4".
  • Body Tip Type: Pointed.
  • Handle Blade Material: Alloy Steel.
  • Finish: Sand Blasted.
  • Type: Center Punch.
  • Quantity: 12 per box.
  • Handle Hole Wt.: 0.06 lb.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.