Mayhew

Mayhew Tools 479-10204 70-7-16 6 Inch Cold Chisel


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mayhew
  • MFR # 479-10204
  • Zoro # G704022534
  • UPC #
    45256102047
  • Country of Origin China
  • Category Chisels

Description

  • Cutting Width: 7/16".
  • Stock Size: 3/8".
  • Stock Shape: Hex.
  • Overall Length: 6".
  • Material: Alloy Steel.
  • Finish: Black Oxide.
  • Tip Type: Beveled.
  • Type: Full Finish.
  • Quantity: 12 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.