Shop All Sockets
Mayhew
Mayhew MAY17960 2.5 lbs Magnetic Pick-Up Tool
Mfr # MAY17960
Zoro # G504085296
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 25lb capacity Neodymium-Iron-Boron magnet
- Telescoping stainless steel handle
- Cushioned handle provides a secure grip under the toughest work environments
- The magnet slide ring helps prevent side pull
- Removable pocket clip
- Weight Capacity: 2.5 lbs
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- VESSEL BALL GRIP Screwdriver No.220 +2x150 (220P2150)
- LISLE SOCKET LOW PROFILE FILTER 25MM (LI13280)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 2, M10X50, A=96, B=33, 3, Comp: Stainless Steel (K0645.2512010X50)
- MAYHEW 8 Pc Triple Square Dual Drive (16006)
- MAYHEW 3/8 Shake And Break Pneu Bolt Breaker (37315)
- MAYHEW Mayhew MAY17960BL 2.5 lbs Magnetic Pick Up Tool Cushion Grip; Blue (MAY17960BL)
- GREY PNEUMATIC 3/8 Drive X 13/16 Deep Duo-Socket - 6 Point (81026D)
- JANDORF Phen Socket Med3Way Side (60533)
- WESTWARD 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (10E256)
- PROTO 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (J4706T)
- Mayhew Sockets