Shop All Magnetic Pickup Tools
This Product is Discontinued
Mayhew
Magnetic Pick-Up Tool, 5/8in. x 21-3/4in. (Discontinued)
Mfr # 17610
Zoro # G0200770
This Product is Discontinued
Key Features
- Type Flexible
- Size 5/8 in x 21-3/4 in
- Length 21 3/4 in
- Diameter 5/8 in
- Surface Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 17610
- Zoro # G0200770
- UPC # 045256176109
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 5/8 in x 21-3/4 in |
Length | 21 3/4 in |
Diameter | 5/8 in |
Surface Size | 58 in |
Extended Length | 22 1/4 in |
Pickup Length | 15 1/4 in |
Head Diameter | 5/8 in |
Compressed Length | 22 in |
Details
Item | Magnetic Retrieval Tool |
Type | Flexible |
Application | Inspection |
Material | Magnet |
Handle Type | Telescoping |
Lifting Capacity | 14 lb |
Pull Capacity | 14 lb |
Product Type | Magnetic Retrieval Tool |
Flexibility | Flexible |
Shaft Type | Telescoping |
Head Type | Magnet |
Magnetic Pull Capacity - Maximum | 14 lb |
Description
This magnetic pick-up tool is perfect for your next inspection job. It will allow you to safely handle small metal objects without having to touch them. The flexible telescoping design means you can use this magnet on ceilings, walls and hard-to-reach places. It has a 5/8 in. diameter with a length of 21 3/4 in., making it ideal for picking up nails, screws and other small metal objects. With a 14 lb lifting capacity and 14 lb pull capacity, the magnetic pickup tool can be used to lift or pull heavy objects as well as light ones. The Mayhew 17610 Magnetic Pick Up Tool is an essential addition to your collection of tools that will help you get through your tasks with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.