Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Line Up Pry Bar Set, Pieces 3
Mfr # 61306
Zoro # G0856931
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjusting and Moving Metal or Wood, Angled Chisel End for Extra Leverage when Prying, Pointed Line up End for Aligning
- Material Hardened and Tempered Steel
- Overall Length 14 in, 16 in, 20 in
- Overall Width 9 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 61306
- Zoro # G0856931
- UPC # 045256613062
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14 in, 16 in, 20 in |
Overall Width | 9 in |
End Width | 9 in |
Bar Width | 5/8 in, 1 1/4 in |
Details
Features | Adjusting and Moving Metal or Wood, Angled Chisel End for Extra Leverage when Prying, Pointed Line up End for Aligning |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 14 in and 20 in Aligning Pry Bars, 16 in Rolling Head Pry Bar |
Number of Pieces | 3 |
Item | Line Up Pry Bar Set |
Finish | Black Oxide |
Handle Color | Black |
Bar Material | Steel |
Set Type | Pry Bar Set |
Storage Container Type | Tray |
Weight | 0.66 lb, 0.924 lb, 2.5 lb |
Includes Handle | No |
Bars Included | 14 in Line Up Pry Bar, 16 in Rolling Head Pry Bar, 20 in Line Up Pry Bar |
End Style | Chisel |
Bar Color | Black |
Bar Shape | Square |
End Angle Style | L-Shape, Offset, Straight |
Description
Mayhew's 61306 Line Up Pry Bar Set is a three-piece set that contains the most popular sizes of wrecking bars. This is the perfect tool for prying, pulling and straightening jobs. It has three pieces that measure 14 in., 16 in. and 20 in. respectively. Each bar features a tempered steel head with a smooth finish for added strength and durability. The top end of each bar is ground flat to provide an extra strong grip when prying or pulling nails out of woodwork or sheet metal work. Whether you are working on home repairs or professional construction projects, Mayhew's 61306 Line Up Pry Bar Set will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD1/2)
- TEKTON 3/8 Inch Cold Chisel (66003)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/4" Power Bit (48-32-4918)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- MAYHEW PRY BAR ROLLING HEAD REG 16" 482 (MY40101)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- MAYHEW Pry Bars, Alignment Pry Bar, 38 In. L (40022)
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- MAYHEW SCREWDRIVER PRY BAR TRAY 2 PC (MY61352)
- MAYHEW JIMMY BAR PLATED 1/2" X 15" (MY49000)
- K TOOL INTL Injector Puller Set For Cummins (SF_8158)
- Mayhew Nail Pullers, Wrecking and Pry Bars