Shop All Magnetic Pickup Tools
Mayhew
Lighted Claw Pickup Tool, 22 In
Mfr # 45046
Zoro # G0414014
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 22
- Extended Length 22 in
- Application For Retrieval of Ferrous Parts
- Pull Capacity 5 lb
- Material Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 45046
- Zoro # G0414014
- UPC # 045256450469
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Length | 22 |
Extended Length | 22 in |
Compressed Length | 22 in |
Details
Item | Mechanical Retrieval Tool |
Application | For Retrieval of Ferrous Parts |
Pull Capacity | 5 lb |
Material | Aluminum Housing |
Features | Built-in LED Illuminates Dark Areas |
Jaw Capacity | 1/2 in |
Product Type | Mechanical Retrieval Tool |
Flexibility | Flexible |
Compatible Thickness - Maximum | 1/2 in |
Magnetic Pull Capacity - Maximum | 5 lb |
Number of Jaws | 4 |
Shaft Type | Fixed |
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1/2 in, Compressed Length 22 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Includes -, Jaw Capacity 1/2 in, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws 4, Product Type Mechanical Retrieval Tool, Features Built-in LED Illuminates Dark Areas, Shaft Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 13269 No. 12 Spanner Security Insert Tip Bit (TO573996)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- MAYHEW Telescoping Mag Pickup Tool, 3LB, 7 1/2 In (17845)
- MAYHEW Magnetic Pick-Up Tool, 21-3/4in. (17025)
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- MAYHEW Flexible Shaft Mag Pickup Tool, 23 In (17605)
- WILLIAMS Williams Magnetic Pick Up Tool, 2-1/2 Lb. (40151)
- Mayhew Magnetic Pickup Tools