Shop All Inspection & Retrieving Tool Kits
Mayhew
Inspection/Retrieval Kit, 2 Pc
Mfr # 17680
Zoro # G2802116
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping w/Changeable Heads
- Number of Pieces 2
- Swivel Type Swivel
- Shaft Material Stainless Steel
- Length (In.) 7-1/2 to 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 17680
- Zoro # G2802116
- UPC # 045256176802
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 7-1/2 to 32 |
Mirror Length | 2 1/2 in |
Overall Length | 9 3/4 in |
Mirror Width | 1 3/4 in |
Extended Length - Maximum | 32 in |
Details
Item | Inspection and Retrieval Kit |
Type | Telescoping w/Changeable Heads |
Number of Pieces | 2 |
Swivel Type | Swivel |
Shaft Material | Stainless Steel |
Handle Type | ABS with Cushion Grip |
Includes | Mirror, Magnetic Pick-Up Tool |
Product Type | Inspection/Retrieval Tool Kit |
Features | Holds Position |
Shaft Type | Telescoping |
Handle Material | Plastic |
Magnetic Pull Capacity - Maximum | 14 lb |
Mirror Material | Acrylic |
Mirror Adjustment- Maximum | 180 Degrees |
Handle Style | Cushioned |
Description
Inspection and Retrieval Kit, Handle Material Plastic, Handle Style Cushioned, Includes Mirror, Magnetic Pick-Up Tool, Number of Pieces 2, Mirror Material Acrylic, Extended Length - Maximum 32 in, Features Holds Position, Magnetic Pull Capacity - Maximum 14 lb, Mirror Adjustment- Maximum 180 Degrees , Mirror Length 2 1/2 in, Mirror Width 1 3/4 in, Overall Length 9 3/4 in, Product Type Inspection/Retrieval Tool Kit, Shaft Material Stainless Steel, Shaft Type Telescoping, Swivel Type Swivel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Indexable Tool Set With 3" Boring Head R8 Shank & 8 Boring Bars (1001-0205)
- REGAL CUTTING TOOLS 1-3/16-18 NEF Hand Tap H6 6 Flt Bottom (011145AS)
- BAHCO Bahco Economy Bowsaw, 24", (SE-15-24)
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X40)
- MAYHEW Inspection/Retrieval Kit, 2 Pc (17705)
- MAYHEW Inspection/Retrieval Kit, 6 Pc (17715)
- MAYHEW Flex Inspection/Retrieval Kit, 7 Pc (17730)
- MAYHEW Inspection/Retrieval Kit, 5 Pc (17720)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- Mayhew Inspection & Retrieving Tool Kits