Shop All Chisels
Mayhew
Floor Chisel, 3 In. x 11 In.
Mfr # 12311
Zoro # G1370135
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3 in
- Length 11 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3 in |
Length | 11 in |
Blade Length | 0 in |
Shank Width | 3/4 in |
Blade Width | 3 in |
Overall Length | 11 1/2 in |
Description
This 3 in. x 11 in. Floor Chisel is the ideal tool for rough cutting and trimming wood, as well as prying tongue and grooves together. With a heat treated alloy steel blade, this chisel has superior wear resistance to keep it working like new for years to come. The thin blade provides better control when cutting and trimming floor boards. This standard tool comes with a hex that allows you to secure it in place using a tether or cordless drill. Its 3/4" hex also allows you to attach the chisel securely to your belt loop or tool pouch using a hook & loop fastener strap. The Mayhew 12311 Floor Chisel is the versatile tool that will make quick work of all your jobs around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- PORTER-CABLE 18 Ga. 2 in. Brad Nailer Kit (BN200C)
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- MAYHEW Half Round Nose Chisel, 5/16" x 6.25" (10503)
- MAYHEW CHISEL HALF ROUND NOSE 1/8" (MY10500)
- MAYHEW CHISEL DIAMOND POINT 1/8" (MY10600)
- MAYHEW CHISEL COLD 3/4" X 12" LONG (MY10213)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- BETA Flat Chisel, Ribbed Type, 20mm (000350003)
- Mayhew Chisels