Shop All Punch Down Tools
Mayhew
Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in.
Mfr # 21504
Zoro # G202650840
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.875
- Width 2
- Height 0.9
- Rockwell 55- 57
- Blade Style EXTRA LONG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21504
- Zoro # G202650840
- UPC # 45256215044
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Length | 7.875 |
Width | 2 |
Height | 0.9 |
Cut Width or Point Size | 0.375 |
Details
Rockwell | 55- 57 |
Blade Style | EXTRA LONG |
Sold in Units of | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- LEGRAND Duplex Receptacle Cover, Ivory (V3043BE)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- MAYHEW Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in. (21502)
- MAYHEW Extra Long Full Finish Pin Punch, 3/16 in.X 8 in. (21501)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- JONARD TOOLS Non Impact Punch Down Tool, 110 Blade w/ Cutter (PD-110)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- PROSKIT Replacement Head for 700-014 Punchdown (700-016)
- Mayhew Punch Down Tools