Shop All Punch Down Tools
Mayhew
Extra Long Full Finish Pin Punch, 3/16 in.X 8 in.
Mfr # 21501
Zoro # G002650811
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.875
- Sold in Units of 12
- Cut Width or Point Size 0.188
- Blade Style EXTRA LONG
- Rockwell 55- 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 21501
- Zoro # G002650811
- UPC # 45256215013
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Length | 7.875 |
Cut Width or Point Size | 0.188 |
Details
Sold in Units of | 12 |
Blade Style | EXTRA LONG |
Rockwell | 55- 57 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control DPC-30A3P120 Definite Purpose Contactor; 30 amp - 3 Pole 120V (DPC-30A3P120)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- MAYHEW Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in. (21502)
- PROSKIT Punch Down Tool, handle only (CP-3147)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- ECLIPSE TOOLS Punchdown 110 Tool Bundle (902-353)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- SOUTHWIRE Punch Down Tool Blade, 110/66 Type (58745540)
- Mayhew Punch Down Tools