Shop All Nail Sets
Mayhew
Combination Punch Set, 24 Pieces
Mfr # 80040
Zoro # G1392212
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 24
- Material Steel
- Features Lifetime Warranty
- Includes 1/4 in x 1 1/4 in x 5 3/4 in, 1/4 in x 5 in, 1/8 in x 1 in x 4 3/4 in, 3/16 in x 1 1/4 in x 5 1/4 in, 3/16 in x 5 in, 5/16 in x 1 1/4 in x 6 in, 5/16 in- 8 mm x 6 in, 5/16-8 mm x 6 in, 5/32 in x 1 in x 5 in, 5/32-4 mm x 5 in, Center Punch: 3/16-5 mm x 5 in, Pin Punch: 3/32 in x 7/8 in x 4 1/2 in, Prick Punch: 5/32-4 mm x 5 in, Solid Punch: 1/8 in x 5 in
- Punch Piece Design 1-Piece Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sizes Included | Solid-(2) 1/2 Center, (2) 3/8 Prick, (2) 3/32, (2) 1/8, (2) 5/32, (2) 3/16, 1/4, 5/16 Pin, (2) 3/8 Center, 5/16 Solid, (2) 1/8, (2) 5/32, (2) 3/16, 1/4 in |
Length | 8 in |
Punch Taper Length | 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in, 2 in |
Tip Size | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Overall Length | 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in |
Description
Combination Punch Set, Set Type Punch Set, Types Included Center Punch, Pin Punch, Prick Punch, Solid Punch, Number of Pieces 24, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (2831808)
- WESTWARD 1/4 in Drive, 4.5mm 12 pt Metric Socket, 12 Points (10E880)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- DASCO PRO Nail Set, 2/32" Tip x 4" L, Black Oxide (697)
- Mayhew Nail Sets