Shop All Chisels
This Product is Discontinued
Mayhew
Cold Chisel, 7/8 In. x 8-1/2 In. (Discontinued)
Mfr # 66107
Zoro # G1851132
This Product is Discontinued
Key Features
- Tip Size 7/8 in
- Length 8 1/2 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 8 1/2 in |
Blade Width | 7/8 in |
Shank Width | 5/8 in |
Blade Length | 0 in |
Overall Length | 8 1/2 in |
Description
Hardcap Cold Chisel, Chisel Type Hardcap Cold Chisel, Material Applications For Metal, For Soft Materials, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Overall Length 8 1/2 in, Handle Material CV Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes, Blade Length 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.