Shop All Chisels
Mayhew
Cold Chisel, 3/4 In. x 18 In.
Mfr # 10215
Zoro # G5190972
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
- Size 3/4 x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 18 in |
Size | 3/4 x 18 in |
Blade Width | 3/4 in |
Overall Length | 18 in |
Shank Width | 5/8 in |
Blade Length | 0 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 18 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Greater Strength, Used to Cut and Shape Metals Softer, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/16x6 In (48-20-7441)
- GEMPLERS Gempler's Extra-Long, Long-Handled Tool Rack (TR-HR-13)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- GEARWRENCH 10 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (86758)
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- MAYHEW Chisel, 3/16in. Tip, 5-1/2in L, Half Round (10501)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- TEKTON 3/8 Inch Cold Chisel (66003)
- Mayhew Chisels