Shop All Chisels
Mayhew
Cold Chisel, 3/4 In. x 12 In.
Mfr # 10213
Zoro # G5158377
original price:
$13.09
5% off
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
- Size 3/4 x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 12 in |
Size | 3/4 x 12 in |
Overall Length | 12 in |
Blade Width | 3/4 in |
Blade Length | 0 in |
Shank Width | 5/8 in |
Description
The Mayhew 10213 Cold Chisel is a versatile tool that you can use to cut and shape materials. It has a 3/4 in. x 12 in. size, with a 3/4 in. tip size. The black oxide finish helps the chisel resist corrosion and wear, while its steel construction makes it sturdy and durable. Its hex design allows for easy tightening and loosening of the handle with an adjustable wrench or socket set. The Mayhew Cold Chisel is a durable yet affordable tool that will make your next project easier to complete.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, P, 3/8-16" (SWKLS-3-316)
- MIDWEST FASTENER 5/16" x 9/16" Rubber Vacuum Caps 5PK (32746)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- MAYHEW 1/4"X5" COLD CHISEL (10200)
- MAYHEW CHISEL COLD 7/8" (MY10216)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- Mayhew Cutting and Shaping Tools