Shop All Chisels
Mayhew
Cold Chisel, 1/2 In. x 12 In.
Mfr # 10207
Zoro # G5158361
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Tether Capable
- Material Steel
- Characteristics Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 12 in |
Size | 1/2 x 12 in |
Blade Length | 0 in |
Shank Width | 7/16 in |
Overall Length | 12 in |
Blade Width | 1/2 in |
Description
The Mayhew 10207 Cold Chisel is the tool you need for cutting and shaping materials. This chisel is ideal for use on steel, brass, aluminum, and other metal materials. The cold chisel has a black oxide finish to resist corrosion. It also has a 7/16" hex that allows you to adjust it with an adjustable wrench or socket wrench. With a 12 in. length and 1/2 in. tip size, this chisel will help you cut through thick pieces of metal easily. The Mayhew 10207 Cold Chisel is the reliable tool that will give you the edge on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- FREUD Triple Beading Bit, 15/16" dia. (80-558)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- TE-CO T-Slot Nut, M16 x 2.0mm (61409)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- MAYHEW Cold Chisel, 1 In. x 18 In. (10222)
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- MAYHEW CHISEL HALF ROUND NOSE 1/8" (MY10500)
- SHEFFIELD 1.5 in. Professional Wood Chisel (477946)
- Mayhew Chisels