Shop All Chisels
Mayhew
Clapboard Chisel, 2 In. x 18 In.
Mfr # 12312
Zoro # G1365725
original price:
$23.75
14% off
new price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 in
- Length 18 in
- Hex 5/8 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 in |
Length | 18 in |
Overall Length | 18 in |
Blade Width | 2 in |
Shank Width | 5/8 in |
Blade Length | 0 in |
Description
Clapboard Chisel, Chisel Type Clapboard Chisel, Material Applications For Wood, Blade Tip Shape Straight, Blade Width 2 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 18 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 53 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Allow Access to Wall Cavities and Underlying Framing, Finish Shot Blasted, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) T20 3.9" (36420)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080N)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- QUANTUM STORAGE SYSTEMS Wrench Holder, 1x7.13x11.63 in., Up to 15 (WH-15)
- MAYHEW CHISEL COLD SET 5 PC 3575A23 (MY61523)
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- MAYHEW COLD CHISEL 1/2" X 6" (MY10205)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- MAYHEW Chisel, 1/4in. Tip, 5-3/4in. L, Half Round (10502MAY)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- INGERSOLL-RAND HAMMER AIR SET W/6 PC CHISEL/CASE 3000 (IR121-K6)
- Mayhew Cutting and Shaping Tools