Shop All Chisels
Mayhew
Chisel, 7/8in. Tip, 7-1/4in. L, Cold
Mfr # 70216
Zoro # G2638575
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Hex 3/4 in
- Tether Capable Not Tether Capable
- Material Steel
- Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 7 1/4 in |
Size | 7/8 in |
Blade Width | 7/8 in |
Shank Width | 7 1/2 in |
Overall Length | 7 1/2 in |
Blade Length | 0 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Spiked Roller, 9 in, 13/16in Supersharp Tines (59012)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- MILWAUKEE TOOL 1-3/8" Threaded Steel Hawg Cutter (49-57-1375)
- PRO-GRADE TOOLS Precision Hobby Knife Set, 30 pcs. (82027)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Cold (70205)
- MAYHEW 1" X 8" Flat Cold Chisel (10220)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- MAYHEW PRO Cape Chisel, 3/16 in. x 5-5/8 in., Steel (10401)
- Mayhew Chisels